Spring balancer CP (Chicago Pneumatic)
Safe working load SWL | 6 kg |
---|---|
Cable length | 2 m |
Weight | 0.82 kg |
Logistics dimensions (L x W x H) | 200x160x90 mm |
---|---|
Logistic Weight | 2150 g |
Packaged dimensions (D x W x H) | 200x160x90 mm |
Package weight | 2150 g |
Safe working load SWL | 6 kg |
Cable length | 2 m |
Weight | 0.82 kg |
Usually arrives within 14 working days