Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2003.2X.7 J200 M4 X 0.70 THREAD MILLING CUTTER 10 HA 6821169
DORMER J2003.2X.7 J200 M4 X 0.70 THREAD MILLING CUTTER 10 HA 6821169
Solid carbide thread-cutting millers Dormer
References
dormer:
J2003.2X.7
rubix:
293A7413
ean:
7320760688670
Technical specifications
Diameter
3.2
mm
Thread
0.7
mm
Length of cut
8.4
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2003.2X.7 J200 M4 X 0.70 THREAD MILLING CUTTER 10 HA 6821169
Technical specifications
Attributes
Diameter
3.2
mm
Thread
0.7
mm
Length of cut
8.4
mm
Total length
57
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.03
excl. VAT
/
Each
£
115.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK PLURA T/MILL CUT R217.34C100120AC21N 1630
SANDVIK R217.13C048100CC13K 1630 6304507
SANDVIK R217.13-040080AC15PH07F SC MILLING CM PLURA 2 6424156
SANDVIK R217.14C075150AC15H1630 SC MILLING CM PLURA 2 7382493
DORMER J2159.5X1.75 6821311
SANDVIK R217.15C160250AK42N1630 SC MILLING CM PLURA 2 5743856
SANDVIK R217.13-019045AC05P1620 SC MILLING CM PLURA 2 6416852
SANDVIK R217.14C099175CC26K 1630 6304510
SANDVIK R217.15C160150AC30N1630 SC MILLING CM PLURA 2 5743853
SANDVIK R216F-3070E-LP20A MILLING CM T-/U-MAX&SCREWCLAMP 5743760
DORMER J24514.0-16 J245 3/4 X 16 THREAD MILLING CUTTER 6821343
SANDVIK R217.14C120150AC22N1630 SC MILLING CM PLURA 2 5743833
SANDVIK R217.34C100130AC21N 1630 5743837
SANDVIK R217.13-040080AC10P1620 SC MILLING CM PLURA 2 6416855
SANDVIK R217.14-120150AC22N1630 SC MILLING CM PLURA 2 6251204