Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2159.5X1.75 6821311
DORMER J2159.5X1.75 6821311
Solid carbide thread-cutting millers Dormer
References
dormer:
J2159.5X1.75
rubix:
376A2609
ean:
7320760688892
Technical specifications
Diameter
9.5
mm
Thread
1.75
mm
Length of cut
26.25
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2159.5X1.75 6821311
Technical specifications
Attributes
Diameter
9.5
mm
Thread
1.75
mm
Length of cut
26.25
mm
Total length
80
mm
Tail diameter
10
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.84
excl. VAT
/
Each
£
269.81
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.15-190300AC50N 1630 6251210
WALTERPROT TC610-M6-W1-WB10RD THREAD MILLING CUTTER 6589039
SANDVIK R217.95-250110BC45N1630 SC MILLING CM PLURA 2 6251189
SANDVIK R217.14-100150AC20N1630 SC MILLING CM PLURA 2 6251202
DORMER J28025.0-11 6821355
SANDVIK R217.13-023050AC06S1610 SC MILLING CM PLURA 2 6416834
SANDVIK R216F-3070E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743764
SANDVIK R217.13-048100AC12P 1620 6416856
SANDVIK R217.14C095175AK26N 1630 PLURA SOLID CARBIDE END MILL 5743831
SANDVIK R217.13-064125AC24P1620 SC MILLING CM PLURA 2 6416864
DORMER J2357.5-16 6821336
SANDVIK R216F-3270E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743848
SANDVIK R217.13-040080AC15P1620 SC MILLING CM PLURA 2 6416862
SANDVIK R217.13-039080AC8H1630 SC MILLING CM PLURA 2 7382490
SANDVIK R217.14C136200CC34K1630 SC MILLING CM PLURA 2 6304512