SANDVIK R217.13-019045AC05P1620 SC MILLING CM PLURA 2 6416852


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-019045AC05P1620
rubix:319A5815
manufacturer :6416852
brand logo
brand logo
Technical specifications
Diameter1.95 mm
Thread0.45 mm
Length/Diameter comparison of the thread29.11 mm
See all Specifications

Product details : SANDVIK R217.13-019045AC05P1620 SC MILLING CM PLURA 2 6416852


Technical specifications


Attributes
Diameter1.95 mm
Thread0.45 mm
Length/Diameter comparison of the thread29.11 mm
Length of cut56.77 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 177.83 excl. VAT
/ Each
£ 213.40 incl. VAT
  • Usually arrives within 14 working days