SANDVIK R217.14-120150AC22N1630 SC MILLING CM PLURA 2 6251204


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.14-120150AC22N1630
rubix:318A1533
manufacturer :6251204
brand logo
brand logo
Technical specifications
Diameter12 mm
Thread1.5 mm
Length/Diameter comparison of the thread1.88 mm
See all Specifications

Product details : SANDVIK R217.14-120150AC22N1630 SC MILLING CM PLURA 2 6251204


Technical specifications


Attributes
Diameter12 mm
Thread1.5 mm
Length/Diameter comparison of the thread1.88 mm
Length of cut22.5 mm
Type of tailCylindrical
Total length83 mm
Tail diameter12 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 436.33 excl. VAT
/ Each
£ 523.60 incl. VAT
  • Usually arrives within 14 working days