Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 10 mm |
---|---|
Length/Diameter comparison of the thread | 2.15 mm |
Length of cut | 21.49 mm |
Diameter | 10 mm |
---|---|
Length/Diameter comparison of the thread | 2.15 mm |
Length of cut | 21.49 mm |
Type of tail | cylindrical |
Total length | 72 mm |
Tail diameter | 10 mm |
Number of teeth | 4 |
Usually arrives within 14 working days