Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2056.5X1.25 6821297
DORMER J2056.5X1.25 6821297
Solid carbide thread-cutting millers Dormer
References
dormer:
J2056.5X1.25
rubix:
376A2596
ean:
7320760688755
Technical specifications
Diameter
6.5
mm
Thread
1.25
mm
Length of cut
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2056.5X1.25 6821297
Technical specifications
Attributes
Diameter
6.5
mm
Thread
1.25
mm
Length of cut
17.5
mm
Total length
72
mm
Tail diameter
10
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.15
excl. VAT
/
Each
£
194.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.15-160250AC42N1630 SC MILLING CM PLURA 2 6251208
SANDVIK R217.93-060280BC15N1630 SC MILLING CM PLURA 2 6251184
SANDVIK R217.33C048200AC13N1630 SC MILLING CM PLURA 2 5743868
DORMER J2206.0X.75 6821323
SANDVIK R216F-3070E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743764
ISCAR MTECS 08077C35 14UN 5667141 MTECS08077C3.5 14 UN
DORMER J2106.0X1.25 6821303
DORMER J21510.0X2.0 6821306
DORMER J22010.0X1.0 6821312
SANDVIK R217.13C032070CC08K 1630 6304505
SANDVIK R217.13C048050AC10N1630 SC MILLING CM PLURA 2 5743857
DORMER J22012.0X1.0 6821314
SANDVIK R217.13-039080AC8H1630 SC MILLING CM PLURA 2 7382490
SANDVIK R217.13-048100AC18PH07F SC MILLING CM PLURA 2 6424157
SANDVIK R217.33-062180AC24P 1620 6416873