Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J21510.0X2.0 6821306
DORMER J21510.0X2.0 6821306
Solid carbide thread-cutting millers Dormer
References
dormer:
J21510.0X2.0
rubix:
376A2610
ean:
7320760688847
Technical specifications
Diameter
10
mm
Thread
2
mm
Length of cut
30
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J21510.0X2.0 6821306
Technical specifications
Attributes
Diameter
10
mm
Thread
2
mm
Length of cut
30
mm
Total length
83
mm
Tail diameter
10
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.83
excl. VAT
/
Each
£
352.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J22512.0X1.0 6821332
DORMER J20511.6X2.0 6821295
SANDVIK R217.13-023050AC09PH07F SC MILLING CM PLURA 2 6424154
DORMER J24510.0-18 6821342
SANDVIK R217.33-013640AC05P1620 SC MILLING CM PLURA 2 6416865
SANDVIK R217.14-120150AC22N1630 SC MILLING CM PLURA 2 6251204
DORMER J22019.0X3.0 6821320
DORMER J22510.0X1.5 6821331
SANDVIK R217.14C095175AK26N 1630 PLURA SOLID CARBIDE END MILL 5743831
DORMER J2357.5-16 6821336
SANDVIK R217.13-040080AC15P1620 SC MILLING CM PLURA 2 6416862
DORMER J22010.0X1.0 6821312
SANDVIK R216F-3270E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743848
DORMER J2106.0X1.25 6821303
SANDVIK PLURA T/MILL CUT R217.35C140100AC33N 1630