SANDVIK R217.15-160250AC42N1630 SC MILLING CM PLURA 2 6251208


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.15-160250AC42N1630
rubix:317A8491
manufacturer :6251208
brand logo
brand logo
Technical specifications
Diameter16 mm
Thread2.5 mm
Length/Diameter comparison of the thread2.66 mm
See all Specifications

Product details : SANDVIK R217.15-160250AC42N1630 SC MILLING CM PLURA 2 6251208


Technical specifications


Attributes
Diameter16 mm
Thread2.5 mm
Length/Diameter comparison of the thread2.66 mm
Length of cut42.5 mm
Type of tailCylindrical
Total length105 mm
Tail diameter16 mm
Number of teeth5
Show UNSPSC/ECL@SS
£ 586.67 excl. VAT
/ Each
£ 704.00 incl. VAT
  • Usually arrives within 14 working days