Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8073.0X3.0 BURR 3.00 MM X 3.00 MM 6814122
DORMER P8073.0X3.0 BURR 3.00 MM X 3.00 MM 6814122
Solid carbide miller Dormer
References
dormer:
P8073.0X3.0
rubix:
2578908
ean:
7320760687635
Technical specifications
Diameter
3
mm
Total length
2.5
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8073.0X3.0 BURR 3.00 MM X 3.00 MM 6814122
Technical specifications
Attributes
Diameter
3
mm
Total length
2.5
mm
Length of cut
38
mm
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.24-20050ICK44P 1620 SOLID CARBIDE END MILL 5742921
SANDVIK 2S342-0800-100-PBP2BM SC MILLING CM PLURA 2 8351877
WALTER H8006428-5 ADVANCED MILLING CUTTERS 5150838
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
CUTLINE 832288 4VARI FLUT CARBID END MILL SPCL ALLOYS STR LONG REACH O
CUTLINE UK-OEMSC210 OEMSC210 10MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 316-12SM450C12040P1730 SOLID CARBIDE HEADS 7611742
SANDVIK 1K365-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213597
DORMER S22914.0 DRILL 14.00 MM 6706528
ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
CUTLINE 893280 D.6 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
CUTLINE 4 FLUTE CARBIDE END MILL LONG SERIES WELDON SHANK MM 3 862773
CUTLINE 2FLUT CARBIDE END MILL LONG SER STR SHANK ALUMINIUM MM6 843383
MITSUBCARB MPXLRBD0200R010N240 ENDMILL COATED MSTAR 90043384
SANDVIK 2F440-1600-200ASD1725 SC MILLING CM PLURA 2 7858282