• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0040R005N020 ENDMILL COATED MSTAR 90043373

MITSUBCARB MPXLRBD0040R005N020 ENDMILL COATED MSTAR 90043373

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0040R005N020
Rubix:278A4957
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0040R005N020 ENDMILL COATED MSTAR 90043373


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 109.86 excl. VAT
/ Each
£ 131.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S21916.0 6706646SANDVIK 2S342-1600-300CMBM2CM SC MILLING CM PLURA 2 8353005WALTERPROT H302711-16 MILLING CUTTERS SOLID CARBIDE 5082136SANDVIK 2S342-0500-050-PA P2BM 8351866SANDVIK R216.T4-12030CAS16N 1620 5743028CUTLINE 893328 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/SDORMER C2474.0 END MILL 4.00 MM 5984712SANDVIK 2F341-1000-200-SC1710 SC MILLING CM PLURA 2 7419256DORMER S2313.0XD3 DRILL 3.00 MM X 3.0 MM 6706488DORMER S7183.0 END MILL 3.00 MM 6706769SANDVIK 2S440-0953-076-SD1725 SC MILLING CM PLURA 2 7858291DORMER S803HB8.0 DRILL 8.00 MM 5982572SANDVIK 1K377-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213665WALTERPROT H602641-6 MILLING CUTTERS SOLID CARBIDE 5083390SANDVIK 2F380-1000-050ASD1745 SC MILLING CM PLURA 2 7963620
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap