• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,766)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE

ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE

Abrasive flap wheel

See technical information
References
Unbranded:GS4015180
Rubix:067822
brand logo
brand logo
Technical specifications
Grain180

Product details : ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE


MOS 19000rpm

Technical specifications


Attributes
Grain180
Show UNSPSC/ECL@SS
£ 5.91 excl. VAT
/ Each
£ 7.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KLINGSPOR 367102 CS 310XF CLOTH BELT 13 X 610 MM GRIT 60 PK33M 7100329003 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 4000MMKLINGSPOR 258662 NBF800 12 X 533 MM P120 FILE BELT PACK 10KLINGSPOR 37945 LS309X 28 X 533 MM P60 FILE BELT PACK 20KLINGSPOR 71110 CS310XF CLOTH FILE BELT 10 X 330 MM GRIT 60 F4G PK253M 7100329009 CUBITRON 3 CLOTH BELT 1184F, 36+, 75MM X 2500MMDEWALT ABRASIVE BELT 75 X 533MM 120G PACK OF 3 DT3378-QZROEBUCK 313451 ALUMINIUM OXIDE ROLLS G80 25MM X 50M3M 715144 CUBITRON II CLOTH BELT 947A, 50 MM X 4000 MM, 120+KLINGSPOR 367036 LS309XH PORTABLE SANDER BELT SET 100X560MM 40/80/120GROEBUCK 306207 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P60 PACK OF 10KLINGSPOR 660275 LS312JF 40 X 760 MM P80 FILE BELT PACK 10DRAPER 09415 152X2010MM SANDING BELT 40GDRAPER 08698 25X762MM SANDING BELT 120GKLINGSPOR 307831 PS29F PAPER BELT 150 X 7100 MM GRIT 120 F2 PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap