References
Draper:08698
Rubix:381A7283
Manufacturer :08698
EAN:5059482010972

Product details : DRAPER 08698 25X762MM SANDING BELT 120G
These high performance 120 grit sanding belts (25 x 762mm) are made from aluminium oxide that is resin bonded to provide efficient resistance and long lasting performance. The electrostatic sand planting and open coat aluminium oxide grain are useful for chip removal and heat dissipation. The special butt joint minimises the effect of vibration across the work surface ensuring a smooth and even finish. The strong X-weight polycotton cloth backing makes the sanding belt both flexible and durable, enhancing the intensity of loading and enabling it to be used in different pressure applications. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 25 x 762mm sanders including Stock No. 98419.
Technical specifications
Attributes
| Length | 762 mm |
|---|---|
| Width | 25 mm |
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Backing material | x-weight polycotton cloth backing |
| Type | cloth sanding belt |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Delivery usually within ( 7 ) days
