Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
ROEBUCK GHB08103PKM MOUNTED POINT B81 MEDIUM
ROEBUCK GHB08103PKM MOUNTED POINT B81 MEDIUM
Pencil grinding wheel Unbranded
References
unbranded:
GHB08103PKM
rubix:
066037
Technical specifications
Diameter
20
mm
Product details
Technical specifications
Product details : ROEBUCK GHB08103PKM MOUNTED POINT B81 MEDIUM
Medium grade
Technical specifications
Attributes
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.40
excl. VAT
/
Each
£
4.08
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD 353257 DIAMOND GRINDING POINTS DZY-N14.0-0.5/3
PFERD 31114254 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 46 M5V STEEL
PFERD 31107135 MOUNTED POINT ZY W153 5 X 10 X 3 MM AWCO 60 J5V TOUGH
PFERD 31110130 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 46 J5V TOUGH
ROEBUCK GHW22006PKM MOUNTED POINT W220 MEDIUM
PFERD 31135273 MOUNTED POINT ZY 25 X 32 X 6 MM AR 30 O5V STEEL EDGE
ROEBUCK GHA24006PKM MOUNTED POINT A24 MEDIUM
PFERD 31707276 MOUNTED POINT KU 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31707253 MOUNTED POINT KU 16 X 6 MM ADW 30 M5V STEEL
PFERD 31121254 MOUNTED POINT ZY W185 13 X 13 X 6 MM ADW 46 M5V STEEL
FLEXOVIT 07660738849 52 MOUNTED POINT/WHEEL INDUSTRIAL A-25-A30RB
PFERD 31106230 MOUNTED POINT ZY W153 5 X 10 X 6 MM AWCO 100 J5V TOUGH
PFERD 31326130 MOUNTED POINT ZY 32 X 16 X 6 MM AWCO 46 J5V TOUGH
PFERD 31100340 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 80 J5V TOUGH
PFERD 32102620 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 80 J5V TOUGH