Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31135273 MOUNTED POINT ZY 25 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31135273 MOUNTED POINT ZY 25 X 32 X 6 MM AR 30 O5V STEEL EDGE
Grinding wheels on rod ZY 2532 6 AR 30 O 5 V
References
pferd tools:
31135273
rubix:
228A8142
ean:
4007220097458
Technical specifications
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31135273 MOUNTED POINT ZY 25 X 32 X 6 MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
PFERD 47000886 POLOFLEX FINE GRINDING POINT 19 X 2.5 X 6 MM P80
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH
PFERD 31404270 MOUNTED POINT WR 5 X 10 X 3 MM AR 100 O5V STEEL EDG
PFERD 31100340 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 80 J5V TOUGH
PFERD 31110140 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 80 J5V TOUGH
PFERD 31407276 MOUNTED POINT WR 20 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31115254 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 46 M5V STEEL
PFERD 31317376 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM
GARRYSON MOUNTED POINT AAST KIT GHZP
PFERD 31132256 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 60 M5V STEEL
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL