Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM NO HOLES P100 PACK OF 100 7332.9183.0100
SIA 1950 SIASPEED DISC 150MM NO HOLES P100 PACK OF 100 7332.9183.0100
Abrasive disc Sia Abrasives
References
sia abrasives:
7332.9183.0100
rubix:
2556796
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM NO HOLES P100 PACK OF 100 7332.9183.0100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.75
excl. VAT
/
Each
£
71.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MIRKA 8A24102037 ABRALON 150MM DISC P360 PACK 20
3M 22406R DISC 361F/363F 75MM GRADE 120 PK50
PFERD 42770503 ABRASIVE DISCS CDR 50 A 36
3M 89738 FIBRE DISC 787C 115MMX22MM 80+ SLOTTED
NORTON 78072710221 HOOK & LOOP A293 150 X 18 BORE 320 GRIT PK100
3M 7100331745 CUBITRON3 ROLOC FIBRE DISC 1187C 60+ TR PURPLE 51MM PK50
3M 7100349581 CUBITRON3 FIBRE DISC 1187C 60+ 125MM X 22MM PK25
3M 47110 XTRACT CUBITRON II FILM DISC 775L 76MM 240+
3M 7100335435 XTRACT CUBITRONII PAPER DISC 732U 800+152MM NH PK50
3M 7100275258 SURFACE CONDITIONING DISC PN-DH MEDIUM 178MMXNH
3M 3754 SURFACE CONDITIONING DISC SC-DH A/O COARSE 178 MM X NH
NORTON 66254459347 RAZORSTAR SPEEDLOCK DISC 50MM P36
3M 51156 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 15 HOLE P600 PK50
3M 7100288133 XTRACT CUBITRONII DISC 710W 240+ HK 5IN NH 500X PK50
3M 51157 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 15 HOLE P1000 PK50