3M 3754 SURFACE CONDITIONING DISC SC-DH A/O COARSE 178 MM X NH
Scotch-Brite™ Surface Conditioning Disc SC-DH, 178 mm, No Hole, A CRS, Brown
See technical informationReferences
3M:3754
Rubix:267A1782
Manufacturer :7100233606
Product details : 3M 3754 SURFACE CONDITIONING DISC SC-DH A/O COARSE 178 MM X NH
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
Scotch-Brite™ Surface Conditioning Disc, SC-DH, A/O Coarse, 178 mm x NH, 20 ea/Case
Strengths
Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing.
The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing.
Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use.
Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Technical specifications
Attributes
| Diameter | 178 mm |
|---|---|
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Delivery usually within ( 16 ) days


