Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
PFERD 42770503 ABRASIVE DISCS CDR 50 A 36
PFERD 42770503 ABRASIVE DISCS CDR 50 A 36
Abrasive Disc
References
pferd tools:
42770503
rubix:
302A0304
ean:
4007220596517
Technical specifications
Diameter
50
mm
Grain
Other
Technical sheet / Technical file
Product details
Technical specifications
Product details : PFERD 42770503 ABRASIVE DISCS CDR 50 A 36
Abrasive: Aluminium oxide A Suitable for general use on metals and other materials. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Technical specifications
Attributes
Diameter
50
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.58
excl. VAT
/
Each
£
1.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MIRKA 8A24102037 ABRALON 150MM DISC P360 PACK 20
3M 22409R DISC 361F/363F 38MM GRADE 120 PACK OF 50
ROEBUCK 6866378 ALUMINIUM OXIDE FIBRE DISC 115 X 22 MM P120 SINGLE
3M HOOKIT PAPER DISC 236U P120 C-WEIGHT 6 IN X NH DIE 600Z PK50
3M 89737 FIBRE DISC 787C 100MMX16MM 80+ SLOTTED
3M 7100274661 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 150MMXNH
NORTON 66623389733 RAPID PREP S/C 100X16 VFINE PACK 25
3M 22394 ROLOC DISC TR 361F 3IN P50
NORTON 69957325731 DSC DI 150X0 M920 NOR P180 VL1
MAKITA P-43549 ABRASIVE DISC 125 PUNCHED 60G
NORTON 66261096557 DIR ZMD 3X0 R9101 NOR AOXC SL3 OR BZR+ PK25
KLINGSPOR 316490/1 115X22MM (36 GRIT) CERAMIC AL/OX FIBRE DISC SINGLE
NORTON 66254477885 DSC DP 150X18 A975 NOR P240 VL1 14H
3M 89699 ROLOC FIBRE DISC 787C 50MM 80+
3M 83323 CUBITRON II FIBRE DISC 982CX PRO 36+ 115MMX22.23MM PK25