References
Pferd Tools:BW 17525-32 AN 36 UNIVERSAL
Rubix:228A7945
Manufacturer :39009709
EAN:4007220037928


Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 175 mm |
| Width | 25 mm |
Product details : PFERD 39009709 BENCH WHEEL BW 175 X 25 X 32 MM AN 36 UNIVERSAL
UNIVERSAL type bench grinding wheels are ideal for universal use in the workshop.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 175 mm |
| Width | 25 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 27.04 excl. VAT
/ Each
£ 32.45 incl. VAT
- Usually arrives within 14 working days