NORTON 69936623227 GRINDING WHEEL 180 X 13 X 32MM 3SG46 KVS


Wheels Bench - 3SG

References
norton:69936623227
rubix:80007564
brand logo
brand logo
Technical specifications
Outer diameter180 mm
Width32 mm
Inner diameter13 mm

Product details : NORTON 69936623227 GRINDING WHEEL 180 X 13 X 32MM 3SG46 KVS


The Norton bench and pedestal wheels line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.

Strengths

Very high concentration of SG ceramic for high removal rate & extended wheel life. Very good cutting capabilies on very hard steels. Perfect for technical applications where grinding parameters can be adjusted to optimise performance. Traditional ceramic microstructure grain. Unique, microcrystalline structure is self sharpening for long product life

Applications

Grinding

Technical specifications


Attributes
Outer diameter180 mm
Width32 mm
Inner diameter13 mm
Show UNSPSC/ECL@SS
£ 87.11 excl. VAT
/ Each
£ 104.53 incl. VAT
  • Usually arrives within 14 working days