Conventional grinding wheel with vitrified bond Pferd Tools
Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
---|---|
Outer diameter | 175 mm |
Width | 25 mm |
Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
---|---|
Outer diameter | 175 mm |
Width | 25 mm |
Inner diameter | 51 mm |
Specification | universal type bench grinding wheels are ideal for universal use in the workshop. |
Reaming | 51 mm |
Usually arrives within 14 working days