• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,461)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Grinding wheels
Conventional grinding wheel with vitrified bond
ROEBUCK GW1010BH DPC GRINDING DISCS METAL 180 X 6.5 X 22.23MM A24RBF 0

ROEBUCK GW1010BH DPC GRINDING DISCS METAL 180 X 6.5 X 22.23MM A24RBF 0


Conventional grinding wheel with vitrified bond Unbranded

References
unbranded:GW1010BH
rubix:068022
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK GW1010BH DPC GRINDING DISCS METAL 180 X 6.5 X 22.23MM A24RBF 0


Technical specifications


Attributes
No attributes to display for this product
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Sold out

Check our products from related categories

PFERD 39008438 BENCH WHEEL BW 200 X 20 X 32 MM CN 80 CARBIDE250 X 25 X 76.2 SGA46KVX WHEELPFERD 39008424 BENCH WHEEL BW 150 X 20 X 32 MM AW 60 HSSPFERD 39008442 BENCH WHEEL BW 200 X 25 X 32 MM AW 60 HSSPFERD 39009711 BENCH WHEEL BW 200 X 25 X 32 MM AN 36 UNIVERSALPFERD 39008458 BENCH WHEEL BW 200 X 30 X 32 MM CN 120 CARBIDENORTON 69936623231 GRINDING WHEEL 180X13X31.75MM 3GS60 KVSPFERD 39008456 BENCH WHEEL BW 200 X 30 X 32 MM AN 24 UNIVERSALNORTON 66253353966 PRECISION GRINDING WHEEL 150X20X31.75MM 38A601KVS3PFERD 39009716 BENCH WHEEL BW 125 X 20 X 32 MM AN 60 UNIVERSALPFERD 39008429 BENCH WHEEL BW 150 X 25 X 32 MM CN 120 CARBIDEPFERD 39009728 BENCH WHEEL BW 200 X 32 X 51 MM CN 80 CARBIDEDREMEL 4.8MMGRINDSTONEPK3 26154922JAPFERD 39009704 BENCH WHEEL BW 200 X 32 X 51 MM AW 80 HSSNORTON 69936623242 GRINDING WHEEL 180 X 20 X 31.75MM 3SG46KVS

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories