References
Pferd Tools:FK SPK 0812/2,35 M
Rubix:228A8477
Manufacturer :44100124
EAN:4007220036099

Product details : PFERD 44100124 FELT POINT FK SPK 8 X 12 X 2.35 MM MEDIUM
The conical pointed shape SPK is mainly used for work on radii and contours.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 2.35 mm |
| Thickness | 12 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Usually arrives within 14 working days
