PFERD 42306112 POLICAP ABRASIVE CONES - PK OF 100
Abrasive cone for pencil Pferd Tools
See technical informationReferences
Pferd Tools:PC KEL 1125 A 150
Rubix:80978354
Manufacturer :42306112

Product details : PFERD 42306112 POLICAP ABRASIVE CONES - PK OF 100
POLICAP abrasive caps in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
| Width | 11 mm |
|---|---|
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 108.31 excl. VAT
/ Each
£ 129.97 incl. VAT
- Usually arrives within 14 working days
