Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive pencils
Abrasive cone for pencil
PFERD 42214108 SPIRABAND GSB201463 20 X 14 X 63MM A80 PACK 100
PFERD 42214108 SPIRABAND GSB201463 20 X 14 X 63MM A80 PACK 100
Abrasive cone for pencil Pferd Tools
References
pferd tools:
GSB 201463 A 80
rubix:
228A7881
manufacturer :
42214108
ean:
4007220148747
Technical specifications
Length
63
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42214108 SPIRABAND GSB201463 20 X 14 X 63MM A80 PACK 100
For universal applications from coarse to fine grinding.
Technical specifications
Attributes
Length
63
mm
Width
20
mm
Grain
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.30
excl. VAT
/
Each
£
309.96
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42216104 SPIRABAND GSB362260 36 X 22 X 60MM A40 PACK 100
PFERD 42214105 SPIRABAND GSB201463 20 X 14 X 63MM A60 PACK 100
PFERD 42216105 SPIRABAND GSB362260 36 X 22 X 60MM A60 PACK 100
PFERD 42216115 SPIRABAND GSB362260 36 X 22 X 60MM A150 PACK 100
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 50G PACK OF 100 63642528514
PFERD 42214104 SPIRABAND GSB201463 20 X 14 X 63MM A40 PACK 100
PFERD 42216108 SPIRABAND GSB362260 36 X 22 X 60MM A80 PACK 100
PFERD 42306112 POLICAP ABRASIVE CONES - PK OF 100
SB-10X20-Z050-PK/100 SPRIAL BAND 10X20-Z-050-PK/100
BIBIELLE SB0106 SB 25X25 Z 036
NORTON 66261129113 CARTRIDGE ROLL 10X38X3MM R265 P80 PACK 50
PFERD 42214115 SPIRABAND GSB201463 20 X 14 X 63MM A150 PACK 100
PFERD 42214124 SPIRABAND GSB201463 20 X 14 X 63MM A240 PACK 100
ROEBUCK 886372 SPIRAL CARTRIDGE ROLL 13 X 38 MM P60
3M 00935 MINI MANDREL 2-7/8X1/4IN