PFERD 44100332 FELT POINT FK WKN 12 X 12 X 2.35 HARD
Felt on rod Pferd Tools
See technical informationReferences
Pferd Tools:FK WKN 1212/2,35 H
Rubix:228A8508
Manufacturer :44100332
EAN:4007220036327

Product details : PFERD 44100332 FELT POINT FK WKN 12 X 12 X 2.35 HARD
The tapered shape WKN is mainly used for work on interior angles.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Rod diameter | 2.35 mm |
| Thickness | 12 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Usually arrives within 14 working days
