Insert bearing with eccentric clamping ring INA G1100-KRR-B, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.5 mm
G11..-KRR
See technical informationReferences
INA:G1100-KRR-B
Rubix:103A7884
Manufacturer :0735954200000
EAN:4012802890570


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | rolling bearing steel |
Product details : INA BEARING INSERT G1100-KRR-B
Radial insert ball bearing G1..-KRR-B
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Material | rolling bearing steel |
| Width | 44.5 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 25.4 mm |
| Thickness | 15 mm |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 23.88 excl. VAT
/ Each
£ 28.66 incl. VAT
- Usually arrives within 14 working days