Insert bearing for self-aligning bearing
Inner diameter | 42.863 mm |
---|---|
Outer diameter | 85 mm |
Width | 42.8 mm |
Logistics dimensions (L x W x H) | 92x90x60 mm |
---|---|
Logistic Weight | 918 g |
Inner diameter | 42.863 mm |
Outer diameter | 85 mm |
Width | 42.8 mm |
Bearing Clearance | c3 |
Series | cex200 |
Cage | steel |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Sealing | open |
Usually arrives within 14 working days