Insert bearing with eccentric clamping ring SKF YEL 207-106-2F, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 51.1 mm
Insert Bearing
See technical informationReferences
SKF:YEL 207-106-2F
Rubix:420A4899
Manufacturer :78399
EAN:7316576617027


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | steel |
Product details : SKF YEL 207-106-2F INSERT BEARING WITH AN ECCENTRIC LOCKING COLLAR
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Inner diameter | 34.925 mm |
| Outer diameter | 72 mm |
| Material | steel |
| Width | 51.1 mm |
| Basic dynamic load, radial - Cr | 25501.7 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 34.925 mm |
| Cage | plastic |
| Thickness | 19 mm |
| Basic static load, radial - C0r | 15301.9 N |
Show UNSPSC/ECL@SS
£ 54.31 excl. VAT
/ Each
£ 65.17 incl. VAT
- Usually arrives within 14 working days