Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Insulating ring
ESAB INSULATION BUSHING PSF 305/405 0366397002 SINGLE
ESAB INSULATION BUSHING PSF 305/405 0366397002 SINGLE
Insulating ring Esab
References
esab:
0366397002
rubix:
80246027
ean:
7322370437693
Product details
Technical specifications
Product details : ESAB INSULATION BUSHING PSF 305/405 0366397002 SINGLE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.80
excl. VAT
/
Each
£
10.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 865811 TIG CONSUMABLES 17/ 18/ 26 INSULATING RING
GISS 865787 TIG CONSUMABLES 9/20 INSULATING RING
PARWELD TIG BACK CAP O RING PACK OF 10 98W18
PARWELD GAS LENS CUP 7/16 INCH 54N15 PACK OF 10
PARWELD CUP GASKET HEATSHIELD 18CG
PARWELD COLLETBODY 2.4MM 10N32-PK1
GISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4
GISS 865785 TIG CONSUMABLES 9/20 DIAMETER MM 3,2 (13N29)
PARWELD 702219 AGNM GOUGE NOZZLE 19 8 - 11MM)
PARWELD 702108 PNM CUTTING NOZZLE SHORT 1/32 0.8MM
PARWELD COLLET BODY 2.4MM 13N28 PACK OF 5
PARWELD 701216 ANM CUTTING NOZZLE LONG 1/16
GISS 865798 TIG CONSUMABLES 9/20 LONG CAP
PARWELD COLLET 1.6MM 10N23 PACK OF 5
PARWELD 2.4MM Z TUNGSTEN ELECTRODE ZIRCONIATED