Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
WELDING RODS 3.25MM GOUGHING ESAB 21-03 IN 10.5KG CTN
WELDING RODS 3.25MM GOUGHING ESAB 21-03 IN 10.5KG CTN
Electrode - Filler metals Esab
References
esab:
2103323020
rubix:
4538072
ean:
7330129000081
Technical specifications
Diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : WELDING RODS 3.25MM GOUGHING ESAB 21-03 IN 10.5KG CTN
Technical specifications
Attributes
Diameter
3
mm
Length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.61
excl. VAT
/
Each
£
285.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELDABILIT RO212425 ROD TIG 2.4MM X 2.5KG 316L
WELDABILIT RO012450 SIFBRONZE NO.1 2.4MM 5KG
SPARTEX 856140 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 94
MUREX 6695323030 ELECTRODES NICREX E312 3.2 X 350 (50)
MUREX 6512323030 ELECTRODES NICREX E316L 3.2 X 2KG PACK
ESAB 3.2MMOK92.584.2KG 92583230L0
WELDABILIT RO351601 ROD TIG 1.6MM X 1KG 312L
WELDABILIT RO082401 ROD TIG NO 8 2.4MM X 1KG
ESAB 92.58 2.5X300 4.2KG 92582520L0
WELDABILIT RA151050 SIFBRONZE SIFSTEEL A15 1.0MM 5KG
ESAB 8350323030 3.2MM OK8350 10.8KG
GISS 855147 FILLER METALS TIG DIAMETER MM 1,6 PK60
WELDABILIT RO081601 ROD TIG NO 8 1.6MM X 1KG
ESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTN
SPARTEX 853723 ELECTRODE 316L SS DIM 3.2 X 350 CASE 85