• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. ESAB 63802520L0 2.5 X 300MM KSSELECT 4.2KG

ESAB 63802520L0 2.5 X 300MM KSSELECT 4.2KG

Ksselect

See technical information

References

Esab:63802520L0
Rubix:80989733
EAN:7330129234844
brand logo
brand logo

Product details : ESAB 63802520L0 2.5 X 300MM KSSELECT 4.2KG


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 345.16 excl. VAT
/ Each
£ 414.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESAB 4332253400 ELECTRODES OK 43.32 2.5 X 350 433253400 PACK OF 390MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKTESAB 8350404020 4MM OK8350 14.4KGESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMSWELDABILIT RO211225 ROD TIG 1.2MM X 2.5KG 316LESAB 3.2MMOK92.584.2KG 92583230L0WELDABILIT RO013250 SIFBRONZE NO.1 3.2MM 5KGESAB 4600404200 OK 46.00 4.0X450MMMUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKTGISS 855151 FILLER METALS TIG 1,6 330 MM LONG 316L S STEEL PK60SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31WELDABILIT RO082401 ROD TIG NO 8 2.4MM X 1KGWELDABILIT RA181650 ROD TIG A18 1.6MM X 5KGSPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19WELDABILIT RO081601 ROD TIG NO 8 1.6MM X 1KG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap