Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof pliers
Explosion-proof pliers
BAHCO NS200-300 NS PIPE WRENCH AL-BR 12IN-300
BAHCO NS200-300 NS PIPE WRENCH AL-BR 12IN-300
Explosion-proof pliers Bahco
References
bahco:
NS200-300
rubix:
119A6146
ean:
7314150295616
Product details
Technical specifications
Product details : BAHCO NS200-300 NS PIPE WRENCH AL-BR 12IN-300
Technical specifications
Attributes
Logistic Weight
738
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
300.63
excl. VAT
/
Each
£
360.76
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
BAHCO NSB400-180 NON-SPARKING COMBINATION PLIER CU-BE 180
ROEBUCK NON SPARKING CUTTING PLIER LENGTH 165MM 846139
ROEBUCK NON SPARKING UNIVERSAL PLIER LENGTH 200MM 846141
BAHCO NS200-250 NS PIPE WRENCH AL-BR 10IN-250
FACOM SHEATHEDM/GRIPPLIERS 482.25SR
FACOM 200MM N/S PLIERS 186.8SR
FACOM 150MM N/S PLIERS 187.16SR
FACOM COMBINATION WRENCH 187.18SR
BAHCO NS200-600 NS PIPE WRENCH AL-BR 24IN-600
FACOM COMBINATION WRENCH 192.20SR
FACOM 22MM NO/SP PLIERS 192.16SR
FACOM COMBINATION WRENCH 482.30SR
BAHCO NS200-350 NS PIPE WRENCH AL-BR 14IN-350
BAHCO NS200-450 NS PIPE WRENCH AL-BR 18IN-450
ROEBUCK NON SPARKING MULTIGRIP PLIER 250MM MAT COPPER BERYLLIUM 846137