Explosion-proof pliers Facom
Nose shape | universal |
---|---|
Cutting capacity | 28 mm |
Length | 200 mm |
Logistic Weight | 336 g |
---|---|
Packaged dimensions (D x W x H) | 198x56x12 mm |
Package weight | 336 g |
Nose shape | universal |
Cutting capacity | 28 mm |
Length | 200 mm |
Weight | 405 g |
Usually arrives within 14 working days