Cylindrical roller bearing FAG
Inner diameter | 65 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistic Weight | 4100 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU4 |
Cage | Brass |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 203000 N |
Basic dynamic load, radial - Cr | 230000 N |
Usually arrives within 14 working days