TIMKEN NCF2928VC3 CYLINDRICAL ROLLER BEARING
Full-Complement Cylindrical Roller Bearing
See technical informationReferences
Timken:NCF 2928 V/C3
Rubix:211A5400
EAN:0053893773100

Product details : TIMKEN NCF2928VC3 CYLINDRICAL ROLLER BEARING
Single-row full-complement cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 260.95 excl. VAT
/ Each
£ 313.14 incl. VAT
- Delivery usually within ( 7 ) days
