Spherical roller bearing FAG
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 69 mm |
Logistic Weight | 7900 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 69 mm |
Bearing Clearance | C4 |
Series | 240..-E1 |
Sealing | Open |
Usually arrives within 14 working days