Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 553010 MICRO FILTER
FESTO 553010 MICRO FILTER
Compressed air filter Festo
References
festo:
MS9-LFM-1-AUV-DA
rubix:
391A3391
manufacturer :
553010
ean:
4052568195151
Technical specifications
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553010 MICRO FILTER
Micro Filter MS9-LFM-1-AUV-DA 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.07
excl. VAT
/
Each
£
381.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AFF30-F03-2-D MAIN LINE FILTER
NORGREN F64C-2GD-AD0 OIL REMOVAL FILTER OLYMPIAN
SMC AM20-F02-L-D MIST SEPARATOR
NORGREN 4344-02 FILTER ELEMENT
SMC AF60-F10 AIR FILTER
FESTO 186475 MICRO FILTER LFMA-1/2-D-MAXI-A
SMC AF50-F06D AIR FILTER
SMC FGDTA-04-T100-B INDUSTRIAL FILTER VESSEL
NORGREN F73G-4GN-QT3 FILTER EXCELON
NORGREN F72G-2GN-AL3 FILTER EXCELON
SMC AF20-F01C-D REGULATOR
SMC AF30-F03D AIR FILTER
FESTO 162652 MICRO FILTER LFMA-3/8-D-MINI-A
PARKER 25UMHPELEMENT HPR.1619
AVENTICS R412009071