Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 553070 MICRO FILTER
FESTO 553070 MICRO FILTER
Compressed air filter Festo
References
festo:
MS9-LFM-3/4-AUM
rubix:
391A3401
manufacturer :
553070
ean:
4052568195298
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553070 MICRO FILTER
Micro Filter MS9-LFM-3/4-AUM 0.01 µm Filter, metal bowl guard, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.05
excl. VAT
/
Each
£
343.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 532868 FILTER COMBINATION LFMBA-1/2-D-MIDI-DA
FESTO 553074 FINE FILTER
AVENTICS R412009070
FESTO 162606 FILTER LF-3/8-D-MINI
NORGREN F74G-4GN-QP3 FILTER EXCELON
FESTO 532845 MICRO FILTER LFMA-3/8-D-MINI-DA
FESTO 529607 FILTER MS6-LF-1/2-CRM
FESTO 532821 FINE FILTER LFMB-3/8-D-MIDI-DA
SMC SFA200-02 AIR FILTER IN-LINE 1/4
FESTO 162622 FILTER LF-1/2-D-5M-MIDI-A
SMC AFM40-F04D-D MIST SEPARATOR
FESTO 162630 FINE FILTER LFMB-1/2-D-MIDI
AVENTICS R412007005
NORGREN F68G-BGN-AR3 FILTER OLYMPIAN
AVENTICS 0821303815