Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 560428 HOOD
FESTO 560428 HOOD
Valve terminal Festo
References
festo:
VMPAL-KM-SD25-IP67-0
rubix:
391A8463
manufacturer :
560428
ean:
4052568097714
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560428 HOOD
hood VMPAL-KM-SD25-IP67-0 Permissible cable diameter=5 - 13 mm, Corrosion resistance classification CRC=2, Protection class=(* IP67, * to IEC 60529), Ambient temperature=-5 - 80 °C, Terminal cross-section=0,2 - 0,5 mm2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.35
excl. VAT
/
Each
£
34.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2334 STEM ACTUATED VALVE VS-3-1/8
SMC DM6S-06NU-C1 MULTI CONNECTOR
FESTO 2614863 SUB-BASE
FESTO 2093101 BUS NODE
SMC EAR425-F03 AIR REGULATOR
SMC AR825-F14 PILOT OPERATED REGULATOR
FESTO 555783 REGULATOR PLATE
SMC KEB08 PRESSURE RELIEF VALVE
FESTO 2735960 BUS NODE CPX-FB37
SMC ARX20-F01P
FESTO 561005 SUB-BASE
SMC KAL04-U01 FITTING
FESTO ELECTRICAL INTERFACE 18202
FESTO 538677 SUB-BASE VMPA2-FB-AP-2-1-T0
FESTO 164968 COVER PLATE CPE14-PRSB