FESTO 562559 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-10-AP-AW
rubix:391A2641
manufacturer :562559
ean:4052568209070

Product details : FESTO 562559 HANDLING MODULE


handling Module HSW-10-AP-AW Pick and Place for rePositioning parts at an angle of 90°, with additional rest Position. Working stroke=9 - 15 mm, Size=10, Max. linear stroke at 90° swivel angle=90/90 mm, Maximum Z-stroke, wait Position=10 mm, Z stroke=80 - 100 mm

Technical specifications


Attributes
No attributes to display for this product
£ 3,209.90 excl. VAT
/ Each
£ 3,851.88 incl. VAT
  • Usually arrives within 14 working days