Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553325 BELLOWS KIT
FESTO 553325 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-50-S376-425
rubix:
390A5700
manufacturer :
553325
ean:
4052568196585
Technical specifications
Diameter
50
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553325 BELLOWS KIT
Bellows kit DADB-V6-50-S376-425 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=50, Stroke range=376 - 425 mm, Piston rod extension=116 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
341
g
Diameter
50
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
232.40
excl. VAT
/
Each
£
278.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
FESTO 553405 BELLOWS KIT
FESTO 553425 BELLOWS KIT
FESTO 553319 BELLOWS KIT
SIMRIT 440315 FREUDENBERG SEAL
FESTO 553375 BELLOWS KIT
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
FESTO 553417 BELLOWS KIT
FESTO 553339 BELLOWS KIT
FESTO 553333 BELLOWS KIT
FESTO 553473 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553467 BELLOWS KIT
FESTO 1489406 BELLOWS KIT
FESTO 1488363 BELLOWS KIT