Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553289 BELLOWS KIT
FESTO 553289 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-32-S476-500
rubix:
390A5689
manufacturer :
553289
ean:
4052568196400
Technical specifications
Diameter
32
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553289 BELLOWS KIT
Bellows kit DADB-V6-32-S476-500 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=476 - 500 mm, Piston rod extension=147 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
189,4
g
Diameter
32
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.93
excl. VAT
/
Each
£
250.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 432585 CAMC V6-00127 42CR 764
SIMRIT 29634 FREUDENBERG SEAL
SIMRIT 438549 FREUDENBERG SEAL
FESTO 553429 BELLOWS KIT
FESTO 553303 BELLOWS KIT
FESTO 2828842 BELLOWS KIT
SIMRIT 434071 FREUDENBERG SEAL
SIMRIT 49344567 FREUDENBERG SEAL
FESTO 553497 BELLOWS KIT
FESTO 553513 BELLOWS KIT
FESTO 553445 BELLOWS KIT
FESTO 553481 BELLOWS KIT
FESTO 553295 BELLOWS KIT DADB-V6-40-S126-175
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475