References
Festo:DADB-V6-32-S301-350
Rubix:390A5685
Manufacturer :553281
EAN:4052568196363

Documents
Product details : FESTO 553281 BELLOWS KIT
Bellows kit DADB-V6-32-S301-350 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=301 - 350 mm, Piston rod extension=112 mm, Design=Round
Technical specifications
Attributes
| Logistic Weight | 243 g |
|---|---|
| Diameter | 32 mm |
| Minimum length | 301 mm |
| Maximum length | 350 mm |
Show UNSPSC/ECL@SS
£ 196.47 excl. VAT
/ Each
£ 235.76 incl. VAT
- Delivery usually within ( 16 ) days