References
Gedore:8577-700
Rubix:201A8041
Manufacturer :2880032
EAN:4002805934616

Product details : WRENCHES EXTENSION ARM
Extension tube ALU 700 mm for DREMOMETER A-CD Use: Spare extension tube for torque wrench series DREMOMETER A - DX To enable high torque values by means of extending the lever arm Features: Guarantees proof connection to the DREMOMETER Ideal for extending the lever arm Made from high-grade aluminium with anodised locknut - extremely lightweight Scope of delivery: Extension tube Single packed in poly-bag
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Length | 700 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 81.61 excl. VAT
/ Each
£ 97.93 incl. VAT
- Delivery usually within ( 8 ) days
