References
Bahco:7750RN
Rubix:2524066
EAN:7314151831240

Documents
Product details : BAHCO 7750RN RATCHET 3/8 ROUND TYPE
72 teeth / 5° action angle for outstanding strength and accessibility
Comfortable non-slip bi-material handle with hanging hole for easy storage
Palm feature: Push the ratchet head without risk of releasing the socket
Patented bicolour direction indicator mechanism designed to prevent accidental change of working direction
High-performance alloy steel, precision forged and heat treated to provide optimum durability
Curved shapes and high polished surfaces
Micro-matt surface finish
Spare parts available
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Comfortable non-slip bi-material handle with hanging hole for easy storage
Palm feature: Push the ratchet head without risk of releasing the socket
Patented bicolour direction indicator mechanism designed to prevent accidental change of working direction
High-performance alloy steel, precision forged and heat treated to provide optimum durability
Curved shapes and high polished surfaces
Micro-matt surface finish
Spare parts available
SB: Retail packed on an anti-theft plastic card
Standards: ISO 3315/1174-2, DIN 3122/3120
Strengths
3/8" Round Head Reversible Ratchets with 72 Teeth and 5° Action Angle
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 206 mm |
| Diameter | 27.7 mm |
| Finishing | mat |
| Weight | 205 g |
Show UNSPSC/ECL@SS
£ 60.66 excl. VAT
/ Each
£ 72.79 incl. VAT
- Delivery usually within ( 14 ) days
