Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT RATCHET STEEL HANDLE 1/2 INCH DRIVE
BRITOOL EXPERT RATCHET STEEL HANDLE 1/2 INCH DRIVE
1/2" locking parking meter ratchet with metal handle
References
expert:
E032709
rubix:
2517351
ean:
3258950327099
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT RATCHET STEEL HANDLE 1/2 INCH DRIVE
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° return angle.
- Sleeve safety lock.
- Lever reversal: visualization of rotation direction.
- Finish: bright chrome.
features:
EAN: 3258950327099
d1 [mm]: 39,2
d2 [mm]: 39
h [mm]: 43
L [mm]: 250
Packaging: 1
Presentation: Full Polish
[g]: 588
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
250
mm
Weight
588
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.04
excl. VAT
/
Each
£
51.65
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1/4DR COUPLER 2094
BAHCO 8150QR 1/2 DRIVE QUICK RELEASE RATCHET 60 TEETH
GEDORE 7680650 RATCHET HEAD1/2 CLOCKWISE
"BAHCO 6958-6 1/4"" SQUARE DRIVE BREAKER BARS SWIVEL HINGED 153MM"
FACOM NJ.15A 3/8 IMPACT SOCKET 6PT 15MM
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880330
BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
RATCHET REPAIR KIT 3/8 SQDRIVE
BAHCO 6950RN RATCHET 1/4 ROUND TYPE
BAHCO R6950 RATCHET 1/4 REFRIGERATION
FACOM BAR HANDLES K.126A
BRITOOL EXPERT 3/4 BAR HANDLE 425MM
ROEBUCK 897598 1/4 72 TEETH RATCHET
BAHCO 7750SL RATCHET 3/8 SLIM HEAD 72T
ROEBUCK RATCHET HANDLE 1/4 DRIVE