GEDORE 6237680 RATCHET SERIES 3093 Z-94 3/8 DRIVE


By stitch-3/8 ratchet "-3093 Z-94

References
gedore:3093 Z-94
rubix:218A7128
manufacturer :6237680
ean:4010886623763
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length200 mm
See all Specifications

Product details : GEDORE 6237680 RATCHET SERIES 3093 Z-94 3/8 DRIVE


Ratchet handle with coupler 3/8" 200 mm Used throughout industry and the automotive world Acc. to DIN 3122, ISO 3315 With square coupler, medium-fine toothed, extremely rugged Return angle 10 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 10, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight223 g
Square drive adapter3/8 ''
Length200 mm
FinishingChromed
Weight223 g
Show UNSPSC/ECL@SS
£ 52.25 excl. VAT
/ Each
£ 62.70 incl. VAT
  • Usually arrives within 14 working days