41170270 TR 032 TRIPLE NOZZLE


Triple Jet Nozzle

References
kärcher:4.117-027.0
rubix:217A1340
manufacturer :41170270
ean:4054278228945
brand logo
brand logo
Technical specifications
Opening32 mm
TypeTriple Jet Nozzle
See all Specifications

Product details : 41170270 TR 032 TRIPLE NOZZLE


Triple nozzle with manual nozzle changeover. Robust, durable and non-clogging. Convenient selection of high-pressure point stream (0°), high-pressure flat stream (25°) and low-pressure flat stream (40°). For machines with an injector, the low-pressure flat stream is useful for cleaning agent suction and application

Strengths

•Highly resistant epoxy paint
Massive body in light aluminium alloy
Professional gradient level
Sole in v for use on cylindrical surfaces
Supplied in a wooden box

Applications

Cleaning Agent Suction

Technical specifications


Attributes
Opening32 mm
TypeTriple Jet Nozzle
For modelHD 1.8/13 C
Show UNSPSC/ECL@SS
£ 90.87 excl. VAT
/ Each
£ 109.04 incl. VAT
  • Usually arrives within 14 working days