Product details : KNIPEX 9059280 SPARE BLADE FOR 9055280
For cutting iron, copper or aluminium sheet metal up to max. 1.2 mm thickness, plastic up to max. 2.0 mm thickness. Materials are cut without deformation. Clean cut edges - no trimming activities needed. With chip breaker. Easy handling. Cutting width: 2.7 mm. Tool body: special tool steel, rolled, oil-hardened. Blades: special tool steel, oil-hardened, interchangeable.